Learn More
Slice™ Ceramic Utility Blade
Description
- Replaceable blade
- 2 dual-sided blades per pack
- Finger-Friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Fewer blade changes = fewer injuries
- Compatible with Slice 10490, 10491
Specifications
Specifications
| Product Type | Utility Blade, Rounded Tip |
| Length (English) | 2.34 in. |
| Length (Metric) | 59.50 mm |
| Material | Zirconium Oxide |
| Color | White |
| For Use With (Application) | Safety Cutting |
| Includes | 2 dual-sided blades per pack |
| No. per Pack | 2 Pk. |
| Weight (English) | 0.13 oz. |
| Weight (Metric) | 3.6 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.