Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Ceramic Work Center
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S47292 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Drawers:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers
S47292 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47292 Supplier Diversified Spaces™ Supplier No. CWC72PM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used against wall or as island.

  • Maple plywood, solid maple hardwoods construction
  • Earth-friendly UV finish
  • Centre with almond colored plastic laminate top (1.25 in. thick)

Cabinets:

  • Locking base cabinet provides place for storing larger items
  • Three lockable dovetailed drawers on other cabinet
  • Mobile clay cart to fit between two cabinets

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Width (Metric) 182.88 cm
Width (English) 72 in.
Top Style Plastic-laminated
Model CWC-72P
Color Almond
Depth (English) 30 in.
No. of Drawers 3
Includes Two base cabinets, adjustable shelf, mobile clay cart
Height (Metric) 86.9 cm
Height (English) 34.25 in.
Depth (Metric) 76.2 cm
Finish Earth-friendly UV finish
Material Maple, Maple Plywood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.