Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Cerner Coated Thermal Label with Notch

Catalog No. 21235829
Change view
Click to view available options
Product Type:
Label
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
21-235-829 Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-829 Supplier PDC Supplier No. TD33N
  • $304.00
    $227.65 / Case of 6

    Save $76.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cerner-compatible coated thermal labels with notch design for smooth handling and reliable printing.

  • Compatible with Cerner systems
  • Durable coated surface ensures clear print quality

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 3 x 3 in.
Length (English) 3 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.