Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Certified Container, 1000 mL, Borosilicate Glass, Ultra-clean

Catalog No. 502037828 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This product is an individual 1 L bottle, certified to have less than 15 ppb TOC. It includes a Certificate of Analysis and is lot controlled, ensuring ultra-cleanliness to prevent interference from the container in analytical measurements. It is compatible with instrumentation from various manufacturers.

  • Material: Type 1, Class A Borosilicate glass, complies with ASTM E-438 and meets US Pharmacopeia Type 1 Borosilicate Glass requirements.
  • Capacity: 1000 mL (1 L).
  • Certifications: Certified to be less than 15 ppb TOC; includes a Certificate of Analysis; lot controlled.
  • Cleanliness: Ultra-clean to prevent extraneous peaks and baseline noise caused by excessive TOC; clear of probable organic impurities that could cause chromatographic ghost peaks at 15 ppb TOC.
  • Product type: Containers.
  • Color: Clear.

Catalog No. 50-203-7828 Supplier Waters Corp Supplier No. 186007089
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is an individual 1 L bottle, certified to have less than 15 ppb TOC. It includes a Certificate of Analysis and is lot controlled, ensuring ultra-cleanliness to prevent interference from the container in analytical measurements. It is compatible with instrumentation from various manufacturers.

  • Material: Type 1, Class A Borosilicate glass, complies with ASTM E-438 and meets US Pharmacopeia Type 1 Borosilicate Glass requirements.
  • Capacity: 1000 mL (1 L).
  • Certifications: Certified to be less than 15 ppb TOC; includes a Certificate of Analysis; lot controlled.
  • Cleanliness: Ultra-clean to prevent extraneous peaks and baseline noise caused by excessive TOC; clear of probable organic impurities that could cause chromatographic ghost peaks at 15 ppb TOC.
  • Product type: Containers.
  • Color: Clear.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.