Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Certified Crimp Top Vials

Catalog No. 111012094 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Clear
Marking Spot:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot
11-101-2094 Clear No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-2094 Supplier MilliporeSigma™ Supelco™ Supplier No. 29403U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

closure type crimp top vials with certification

  • Insert part numbers that are compatible with these large opening vials: 29435-U PK100, Certified 200 muL glass inserts, mandrel precision point, 6 X 29 mm, with bottom spring. 29436-U PK100, Certified 250 muL glass insert, conical bottom, 6 x 31 mm. 29437-U PK100, Certified 300 muL glass inserts, conical bottom, 6 x 30 mm. 29441-U PK100, Certified 350 muL glass inserts, flat bottom, 6 x 31 mm
  • Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683, Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000, L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600, ISS-100, 200, Varian, CP-8410, 8100/8200, 9100/90950/9095
TRUSTED_SUSTAINABILITY

Specifications

Description Crimp top
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
No. per Pack 100
Volume (English) 2 mL
Marking Spot No
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.