Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Certified glass inserts Large Opening Vials

Catalog No. 111020903 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Product Type:
Conical Point
Flat Bottom Insert
No Spring Required
Plastic Bottom Spring
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
11-102-0903 Conical Point
11-101-0890 Plastic Bottom Spring
11-101-1651 No Spring Required
11-101-2128 Flat Bottom Insert
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-102-0903 Supplier MilliporeSigma™ Supelco™ Supplier No. 29437U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal.

  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts should be chosen based on the inner diameter of the vial neck.
  • Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
No. per Pack 100
Volume (English) 0.3 mL
Height (Metric) 32 mm
Product Type Conical Point
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.