Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Certified Glass Inserts for Shell Vials

Catalog No. 111011326 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Height (Metric):
40 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
11-101-1326 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1326 Supplier MilliporeSigma™ Supelco™ Supplier No. 29445U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass inserts for shell vials with a plastic bottom spring

  • Clear Glass Insert
  • Shell Vials
  • 100 Per Pack
TRUSTED_SUSTAINABILITY

Specifications

Description Conical precision point
Diameter (Metric) Opening 5 mm
Diameter (Metric) Outer 8 mm
Material Clear Glass Insert
Volume (Metric) 100 μL
No. per Pack 100
Height (Metric) 40 mm
Product Type Plastic Bottom Spring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.