Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Certified Low-Particulate Boston Round Bottles
GREENER_CHOICE

Catalog No. 02911879 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-911-879 500 mL
02-911-889 125 mL
02-911-892 250 mL
02-911-914 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-911-879
Add to Cart
Add to Cart

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Low Particulate Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth, clear glass
  • Certified to be cleaned for low particulates, analysis certificate attached
  • Five particles or less per mL with WFI in a class 100/10 cleanroom
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 60mm
Quantity 12/PK.
Closure Color White
Liner Material Polyvinyl
Certifications/Compliance Certified low particulate
Closure Included Yes
Mouth Wide
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyvinyl
Closure Material PTFE
Closure Size 28-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.