Learn More
Description
Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.
- Graduated clear glass
- Wide mouth allows for easy accessibility
- With white polypropylene cap with PTFE faced foamed polyethylene liner
- Certified to be cleaned for low particulates, certificate of analysis attached
Certifications
A Certificate of Analysis is included with each case.
Specifications
Specifications
| Capacity | 2.02 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Cleaning Procedure | USP purified Water |
| Color | Clear |
| Material | Glass |
| Closure Material | PTFE |
| Closure Size | 38-400 mm |
| Closure Type | Screw Cap |
| Capacity (English) | 2.02 oz. |
| Certifications/Compliance | Certified low particulate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
