Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles
GREENER_CHOICE

Catalog No. 02912040 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
Closure Size:
33-400 mm
38-400 mm
58-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-912-040 250 mL 58-400 mm
02-911-865 30 mL 33-400 mm
02-911-866 60 mL 38-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-912-040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.

  • Graduated clear glass
  • Wide mouth allows for easy accessibility
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
  • Certified to be cleaned for low particulates, certificate of analysis attached

Certifications

A Certificate of Analysis is included with each case.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 70mm
Quantity 24/PK.
Closure Included Yes
Closure Material PTFE
Closure Size 58-400 mm
Closure Type Screw Cap
Capacity (English) 8.45 oz.
Certifications/Compliance Certified low particulate
Product Type Graduated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.