Learn More
MilliporeSigma™ Supelco™ Certified Polypropylene Bonded Caps with Septa
Shop All MilliporeSigma Supelco ProductsDescription
- Manufactured using virgin resins to eliminate the possibility of sample contamination.
- Caps are molded to ensure consistency in fit, thread specification and overall dimensions.
- The PTFE/silicone septa are manufactured, conditioned and then tested by GC/MS to ensure they have the lowest level of extractable in the industry.
Specifications
Specifications
| Diameter (Metric) Cap | 9 mm |
| Color | Dark Blue, Red |
| Diameter (Metric) Outer | 11.5 mm |
| Material | PTFE, Polypropylene |
| Septum | Rubber |
| No. per Pack | 100 |
| Quantity | 100 Pk. |
| Product Type | Hole Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.