Learn More
Certified QSertVial™ with Fused-In Insert Kit, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- The rim of the insert is positioned slightly above the top of the vial so the septum can make a secure seal with the closure, eliminating evaporation and cross contamination.
- The insert is centered into the vial, 2 mm from the bottom, allowing for consistent sample recovery and eliminating problems caused by variation in insert depth.
- It is compatible with the majority of autosamplers in the market.
- It is available in a variety of kit configurations.
- Evaporation and cross contamination between insert and vial is eliminated.
- Higher sample recovery with either bottom loading or side loading needles (point style #2 and #5).
- Residual dead volume can be as low as 4 muL, depending on precision adjustment of the instrument.
- Consistent sample recovery from vial to vial because the insert is always at the same precise depth within the vial
- Wide mouth opening has larger target area reducing the possibility of bent needles.
- Easy sample identification of white mat finish marking panel.
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6850/6890, LEAP Technologies, CTC LC PAL, GC PAL CombiPAL, HTC PAL/HTS PAL, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc, SIL-10ADvp, SIL-10A/SIL-10Ai/SIL-10AP, Varian, CP-9010, 8000/8035/8100/8200, 9100/9090/9095, Vista, Waters, Alliance 2690/2695, Alliance 2790/2795, Acquity
Specifications
Specifications
| Closure Color | Blue |
| Color | Blue, Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene, Clear Glass, PTFE, Silicone Septum |
| Volume (Metric) | 0.3 mL |
| No. per Pack | 100 |
| Thread Style | Screw thread |
| Closure Type | Screw Cap, Open Top |
| Quantity | 100 Ea. |
| Closure Size | 9 mm |
| Show More |
QSertVial is a trademark of QIS, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.