Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Safety Certi-Adhesive Tapes
SDP

Catalog No. 19808887
Change view
Click to view available options
Dimensions (L x W):
2.5 yd. x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-808-887 2.5 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-808-887 Supplier Certified Safety Supplier No. 216003
This item is not returnable. View return policy

Specifications

Length (Metric) 2.28 m
Length (English) 2.5 yd.
Product Type Adhesive Tape
Material Non-woven Fabric
Quantity 2 Pk.
Dimensions (L x W) 2.5 yd. x 0.5 in.
Width (English) 0.5 in.
Width (Metric) 1.25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.