Learn More
Certified Safety Certi-Sporyn™ Triple Antibiotic Ointment

Specifications
Specifications
| For Use With (Application) | For use on small cuts and abrasions |
| Product Type | Antibiotic Cream |
| Quantity | 50 Pk. |
| Volume (English) | 0.035 oz. |
| Volume (Metric) | 1 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.