Learn More
Certified Screw Top Vial Kits with Pico Pure Plus+™ Caps, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- The impurities of this cap is well below the picogram range of purity for extractables.
- This closure seals as well as a vial and cap with a PTFE/silicone septa
- This product will puncture with far less force than what is needed to puncture a PTFE/silicone septa.
- The inside diameter of vials vary with the manufacture.
- The following insert part numbers are compatible with these large opening vials.. 29435-U PK100, Certified 200 muL glass inserts, mandrel precision point, 6 x 29 mm, with bottom spring. 29436-U PK100, Certified 250 muL glass insert, conical bottom, 6 x 31 mm. 29437-U PK100, Certified 300 muL glass inserts, conical bottom, 6 x 30 mm. 29441-U PK100, Certified 350 muL glass inserts, flat bottom, 6 x 31 mm
Specifications
Specifications
| Color | White, Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polyethylene Cap, Clear Glass |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Closure Type | Screw Cap |
| Quantity | 100 Ea. |
| Closure Size | 9 mm |
| Marking Spot | Yes |
Pico Pure Plus+ is a trademark of AR Corp.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.