Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Certified Sep-Pak Vac Cartridge, tC18, 6 cc, 500 mg Sorbent, 37-55 μm

Catalog No. 50791167 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This solid-phase extraction (SPE) product is designed for sample preparation, featuring tC18 chemistry and supplied in a vac cartridge format. It is a certified product, indicating quality assurance.

  • Designed for sample preparation
  • Features tC18 chemistry for reversed-phase extraction
  • Supplied in a vac cartridge format
  • Contains 500 mg of sorbent
  • Particle size of 37 to 55 μm
  • Cartridge volume is 6 cc
  • Units per package: 30
  • Endcapped
  • Mass spec compatible
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Not water wettable
  • pH range: 2 to 8
  • Hold up volume: 1 mL

Catalog No. 50-791-167 Supplier Waters Corp Supplier No. 186004620
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This solid-phase extraction (SPE) product is designed for sample preparation, featuring tC18 chemistry and supplied in a vac cartridge format. It is a certified product, indicating quality assurance.

  • Designed for sample preparation
  • Features tC18 chemistry for reversed-phase extraction
  • Supplied in a vac cartridge format
  • Contains 500 mg of sorbent
  • Particle size of 37 to 55 μm
  • Cartridge volume is 6 cc
  • Units per package: 30
  • Endcapped
  • Mass spec compatible
  • Pore size: 125 Å
  • Sorbent substrate: Silica
  • Not water wettable
  • pH range: 2 to 8
  • Hold up volume: 1 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.