Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Sep-Pak Vac Cartridge, tC18, 3 cc, 200 mg

Catalog No. 50791165 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters Sep-Pak Vac Cartridges are disposable solid-phase extraction devices used for sample preparation. Designed for a variety of applications including purification, trace enrichment, fractionation, and solvent exchange, they offer convenience, reproducibility, and are suitable for both manual and automated solid-phase extraction.

  • Sorbent type: tC18
  • Sorbent substrate: Silica
  • Endcapped design
  • Vac Cartridge format
  • Mass Spectrometry compatible
  • Reversed Phase mode operation
  • Particle size of 37–55 μm
  • Pore size of 125 Å
  • pH range from 2 to 8
  • Barrel size of 3 cc
  • Hold up volume of 0.34 mL
  • Manufactured in an ISO 13485 and ISO 9002-registered facility
  • Complies with cGMP guidelines for Class 1 Medical Devices
  • Supports retention-cleanup-elution and pass-through cleanup strategies

Catalog No. 50-791-165 Supplier Waters Corp Supplier No. 186004618
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Sep-Pak Vac Cartridges are disposable solid-phase extraction devices used for sample preparation. Designed for a variety of applications including purification, trace enrichment, fractionation, and solvent exchange, they offer convenience, reproducibility, and are suitable for both manual and automated solid-phase extraction.

  • Sorbent type: tC18
  • Sorbent substrate: Silica
  • Endcapped design
  • Vac Cartridge format
  • Mass Spectrometry compatible
  • Reversed Phase mode operation
  • Particle size of 37–55 μm
  • Pore size of 125 Å
  • pH range from 2 to 8
  • Barrel size of 3 cc
  • Hold up volume of 0.34 mL
  • Manufactured in an ISO 13485 and ISO 9002-registered facility
  • Complies with cGMP guidelines for Class 1 Medical Devices
  • Supports retention-cleanup-elution and pass-through cleanup strategies

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.