Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Certified Sep-Pak tC18 Vac Cartridge, 6 cc, 37 to 55 μm

Catalog No. 50791168 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These disposable Certified Sep-Pak cartridges are solid-phase extraction (SPE) devices, manufactured under cGMP guidelines for Class 1 Medical Devices. This specific tC18 Vac Cartridge, with a 6 cc barrel, 1 g sorbent, and 37 to 55 μm particle size, is ideal for sample purification, trace enrichment, and solvent exchange.

  • Manufactured to cGMP guidelines for Class 1 Medical Devices
  • C18 chemistry, reversed phase
  • Endcapped for optimal performance
  • Mass spectrometry compatible
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Silica sorbent substrate, 1 g weight
  • pH range: 2 to 8
  • 6 cc barrel size, 2 mL hold up volume
  • Supports retention-cleanup-elution and pass-through cleanup strategies
  • Requires clean, contaminant-free storage after opening

Catalog No. 50-791-168 Supplier Waters Corp Supplier No. 186004621
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These disposable Certified Sep-Pak cartridges are solid-phase extraction (SPE) devices, manufactured under cGMP guidelines for Class 1 Medical Devices. This specific tC18 Vac Cartridge, with a 6 cc barrel, 1 g sorbent, and 37 to 55 μm particle size, is ideal for sample purification, trace enrichment, and solvent exchange.

  • Manufactured to cGMP guidelines for Class 1 Medical Devices
  • C18 chemistry, reversed phase
  • Endcapped for optimal performance
  • Mass spectrometry compatible
  • Particle size: 37 to 55 μm
  • Pore size: 125 Å
  • Silica sorbent substrate, 1 g weight
  • pH range: 2 to 8
  • 6 cc barrel size, 2 mL hold up volume
  • Supports retention-cleanup-elution and pass-through cleanup strategies
  • Requires clean, contaminant-free storage after opening

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.