Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Certified Sep-Pak Vac Cartridge, Silica, 500 mg Sorbent, 55-105 μm, 3 cc

Catalog No. 50791163 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Certified Sep-Pak Silica Vac cartridges feature a polar sorbent for adsorbing analytes from non-polar solvents. Designed for use with vacuum manifolds and automated SPE instruments, they ensure reproducible separations and superior performance for ultra-low-level analyte detection by reducing background interferences.

  • Solid phase extraction product.
  • 50 units per package.
  • Silica chemistry.
  • Not endcapped.
  • Vac cartridge format.
  • Mass spec compatible.
  • Normal-phase mode.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Sorbent weight: 500 mg.
  • Water wettable.
  • pH range: 1 to 8.
  • Barrel size: 3 cc.
  • Hold up volume: 1.2 mL.

Catalog No. 50-791-163 Supplier Waters Corp Supplier No. 186004615
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Certified Sep-Pak Silica Vac cartridges feature a polar sorbent for adsorbing analytes from non-polar solvents. Designed for use with vacuum manifolds and automated SPE instruments, they ensure reproducible separations and superior performance for ultra-low-level analyte detection by reducing background interferences.

  • Solid phase extraction product.
  • 50 units per package.
  • Silica chemistry.
  • Not endcapped.
  • Vac cartridge format.
  • Mass spec compatible.
  • Normal-phase mode.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Sorbent weight: 500 mg.
  • Water wettable.
  • pH range: 1 to 8.
  • Barrel size: 3 cc.
  • Hold up volume: 1.2 mL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.