Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Vial Kit, Low Adsorption (LA)

Catalog No. 111011019 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
2 mL
Material:
Polypropylene Cap, Clear Glass, Natural PTFE, Silicone Septa
Polypropylene Cap, Natural PTFE, Silicone Septa
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material
11-101-1019 2 mL Polypropylene Cap, Natural PTFE, Silicone Septa
11-100-9971 1.5 mL Polypropylene Cap, Clear Glass, Natural PTFE, Silicone Septa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1019 Supplier MilliporeSigma Supelco Supplier No. 29654U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured using a process that decreases the number of hydroxyl groups on the vial's glass surface, significantly reducing surface activity while improving analytical quantitation and minimizing pH shifts in the sample.

  • The process removes unwanted surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis.
  • The elimination of surface activity in LA vials is integral to the manufacturing process and is not a chemical surface treatment.
  • These vials and closures are designed, engineered, and manufactured for optimum performance in HPLC, GC/MS, and LC/MS applications.
  • All of the parts of the vial system (vial, cap, and septum) can come into contact with the sample and are critical to the outcome of the analysis.
  • Use LA vials with MSQ polypropylene cap/PTFE silicone septa.
  • This cap and septa combination was purposely designed for use with mass spectrometry.
  • It shows little to no background contamination when compared to other cap and septa products in the marketplace.
TRUSTED_SUSTAINABILITY

Specifications

Color Light Blue
Material Polypropylene Cap, Natural PTFE, Silicone Septa
Volume (Metric) 2 mL
No. per Pack 100
Closure Size 9 mm
Marking Spot Yes

CD is a trademark of QIS, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.