Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Certis™ Platform Series 56-Liter Shippers

Catalog No. 03531122 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
768 x 638 x 511 mm
829 x 699 x 559 mm
Temperature Range (Metric):
<-20°C
15-25°C
2-8°C;
Conditions:
Control Room Temperature (CRT)
Frozen
Refrigerated
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Temperature Range (Metric) Conditions
03-531-122 829 x 699 x 559 mm <-20°C Frozen
03-531-121 829 x 699 x 559 mm 15-25°C Control Room Temperature (CRT)
03-531-120 829 x 699 x 559 mm 2-8°C; Refrigerated
03-531-118 768 x 638 x 511 mm 15-25°C Control Room Temperature (CRT)
03-531-119 768 x 638 x 511 mm <-20°C Frozen
03-531-117 768 x 638 x 511 mm 2-8°C; Refrigerated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-531-122 Supplier Sonoco™ Supplier No. C56F3U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Certis series offers robust universal temperature control for temperature sensitive goods. The Certis solutions are material neutral, incorporating leading edge technologies to provide the lowest total cost of ownership.

  • All shippers are prequalified systems saving assembly time and space and optimize dim weight and freight cost
  • Simply change the outer shipper to switch between 3-Day and 5-Day
  • Switch between Refrigerated and CRT solutions by swapping Amber and Yellow bricks while keeping the same confi guration for the specific payload
  • Same pack-out configurations across 72 hour and 120 hour durations
  • Mistake-proof pack-out with color coded PCMs for Refrigerated (Amber) and CRT (Yellow)
  • Payload dimensions: 603 x 394 x 235mm (23.75 x 15.5 x 9.25 in.)
TRUSTED_SUSTAINABILITY

Specifications

Series Certis
Dimensions (L x W x H) Exterior 829 x 699 x 559 mm
Weight (English) 118.9 lb.
Duration 72 hr.
Weight (Metric) 53.9 kg
Temperature Range (Metric) <-20°C
Payload 55.8 L
Conditions Frozen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.