Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain C-Flex Tubing, Biopharmaceutical TPE, 1/8 in ID

Supplier:  Accuflow Systems 3741252S

Encompass_Preferred

Saint-Gobain C-Flex Biopharmaceutical Tubing (Formulation 374) is a pharmaceutical-grade thermoplastic elastomer (TPE) tubing engineered for high-purity fluid transfer, aseptic welding, and single-use assemblies. Available in long-length spools, it supports manufacturing and laboratory fluid routing where low extractables and weldability are required.

  • Formulation: 374
  • Material: Pharmaceutical-grade thermoplastic elastomer (TPE)
  • Inner diameter: 0.125 in (3.2 mm)
  • Outer diameter: 0.250 in (6.4 mm)
  • Wall thickness: approximately 0.062-0.063 in (1.6 mm)
  • Length: 2500 ft spool (spooled configuration)
  • Color: Translucent
  • Temperature range: commonly cited as -45 °C to 135 °C (-50 °F to 275 °F)
  • Sterilization: Compatible with gamma and X-ray irradiation, and autoclave sterilization
  • Compliance: Meets USP Class VI and applicable ISO standards; animal-derived component free (ADCF)

Catalog No. NC3762508


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.