Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chain Clamp
GREENER_CHOICESDP

Catalog No. 31501959 Shop All Kemtech Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
31-501-959 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-959 Supplier Synthware™ Supplier No. W150150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chain Clamp for diameter from 80 mm to 150 mm.

  • With chain and spring.

Specifications

Type Chain Clamp
Material Metal
Includes Chain and spring
For Use With (Application) Organic Synthesis
Size 220 mm
Color Silver
Jaw Type Chain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.