Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Chain Pipe Wrench
SDP

Catalog No. 19174703 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
For Use With (Equipment):
Tubes of up to 12 in. Dia
Tubes of up to 4 in. Dia
Tubes up to 1 and 1/2 in. Dia
Tubes up to 2 and 1/2 in. Dia
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-174-703 Tubes of up to 4 in. Dia
19-174-695 Tubes up to 1 and 1/2 in. Dia
19-174-699 Tubes up to 2 and 1/2 in. Dia
19-174-701 Tubes of up to 12 in. Dia
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-174-703 Supplier Ampco Supplier No. W63
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant wrench. Made in the USA.

  • Robust, adjustable tools designed specifically to grip and turn large-diameter pipes or other cylinders.
  • With high torque, these chain pipes are designed for tough jobs.

Specifications

For Use With (Equipment) Tubes of up to 4 in. Dia
Length (English) 36 in.
Length (Metric) 915 mm
Material Aluminum Bronze
No. per Pack 1 Ea.
Product Type Chain Pipe Wrench
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.