Learn More
Description
- Peel and stick
- Printed black on white
- Dimensions: 3.5 × 6 in. (8.9 x 15.2cm)
- Count of 100
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Black, White |
| Finish | Matte |
| Format | Label |
| Material | Paper |
| Product Type | Chain of Possession Label |
| For Use With (Application) | Used for custody and it is a convenient way to track possession as evidence moves around |
| Quantity | 100/Pk. |
| Size (English) | 3.5 x 6 in. |
| Size (Metric) | 8.89 x 15.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

