Learn More
National Public Seating™ Chair Storage Dollies
Shop All National Public Seating Corporation Products

Description
- Strong steel framework increases chair capacity
- Chairs can stack 26 high on D77001800 dolly
- Casters to easily move chairs into storage area
Specifications
Specifications
| Type | Chair Storage Dolly |
| Holds | Chairs |
| Material | Steel (16 ga.) |
| Dimensions (L x W x H) | 23.5 x 22.75 x 5.75 in. |
| For Use With (Application) | To provide easy transport of chairs |
| For Use With (Equipment) | Up to ten 8100 Series stacking chairs |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.60 cm |
| Includes | 4 Swivel, casters |
| Length (English) | 23.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.