Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impak CHAMBER VACUUM SEALER
SDP

Catalog No. NC3672974
Encompass

  • Heavy-duty industrial chamber vacuum sealer
  • Constructed from #304 stainless steel
  • Flat working deck for easy cleaning
  • Busch RA0063 vacuum pump (3HP)
  • PD-01 Basic Digital Control Panel
  • Bladder activated sealing method
  • 6 mm flat seal width
  • Certified by ETL, UL, CSA, NSF
  • Water resistant electrical box (IP 56)
  • Power supply: 220V / 3Ph / 60Hz / 18.7AMP
  • Vacuum pump capacity: 63 m³/h
  • Seal bar length: 26 in
  • Distance between seal bars: 28.5 in
  • Chamber height: 10 in or 12 in optional
  • Vacuum chamber dimensions: 36 in x 29 in
  • Overall dimensions: 38 in x 32 in x 42 in
  • Weight: 600 lbs
  • Mobile casters for portability
  • Optional features include gas flush and mechanical knife cut-off

Catalog No. NC3672974 Supplier Impak Supplier No. CHSC800LR
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Heavy-duty industrial chamber vacuum sealer
  • Constructed from #304 stainless steel
  • Flat working deck for easy cleaning
  • Busch RA0063 vacuum pump (3HP)
  • PD-01 Basic Digital Control Panel
  • Bladder activated sealing method
  • 6 mm flat seal width
  • Certified by ETL, UL, CSA, NSF
  • Water resistant electrical box (IP 56)
  • Power supply: 220V / 3Ph / 60Hz / 18.7AMP
  • Vacuum pump capacity: 63 m³/h
  • Seal bar length: 26 in
  • Distance between seal bars: 28.5 in
  • Chamber height: 10 in or 12 in optional
  • Vacuum chamber dimensions: 36 in x 29 in
  • Overall dimensions: 38 in x 32 in x 42 in
  • Weight: 600 lbs
  • Mobile casters for portability
  • Optional features include gas flush and mechanical knife cut-off

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.