Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Hamilton Rigid Top Plate Caster, Phenolic, 10 in. Wheel, 2,900 lb. Capacity, 1 ea.

Catalog No. 5000513000
Encompass

The rigid top plate caster features a durable phenolic wheel designed for heavy-duty material transport in manufacturing environments. This caster utilizes a hot-forged steel weldment for superior strength and load-bearing performance.

  • Capacity of 2,900 lb.
  • Wheel diameter of 10 in. and wheel width of 3 in.
  • Overall height of 12-1/2 in.
  • Roller bearing type for smooth rotation
  • Platinum powder coated finish
  • Medium impact and abrasion resistance
  • Operating temperature range from 50°F to 300°F

Catalog No. 50-005-13000 Supplier MSC Supplier No. 75012708
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The rigid top plate caster features a durable phenolic wheel designed for heavy-duty material transport in manufacturing environments. This caster utilizes a hot-forged steel weldment for superior strength and load-bearing performance.

  • Capacity of 2,900 lb.
  • Wheel diameter of 10 in. and wheel width of 3 in.
  • Overall height of 12-1/2 in.
  • Roller bearing type for smooth rotation
  • Platinum powder coated finish
  • Medium impact and abrasion resistance
  • Operating temperature range from 50°F to 300°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.