Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Channellock 9.75in. OAL Crimping Pliers

Catalog No. 501110927
Encompass
Change view
Click to view available options
Length (English):
9.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
50-111-0927 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-111-0927 Supplier MSC Supplier No. 66091356
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capacity: 22 to 10AWG

Specifications

Product Type Crimping Pliers
Handle Material Plastic-dipped
Length (English) 9.75 in.
Tip Style Crimping nose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.