Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ORS Nasco ChannelLock™ Wire Strippers

Catalog No. 18861281
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-861-281 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-861-281 Supplier ORS Nasco Supplier No. 140958
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Precision holes for wire stripping

  • Lean plier nose pulls and loops wire
  • Scissor-type blades are precision ground and heat treated to hold their edge
  • Highly visible AWG and mm wire gauge sizes painted and embossed in the metal
  • Cable/wire size: 22 AWG to 10 AWG
  • Length: 6 in.

Specifications

Product Type Wire Stripper
For Use With (Equipment) 22 to 10AMG cable/wire
Length (English) 6 in.
Length (Metric) 15.2 cm
Weight (English) 0.93 lb.
Weight (Metric) 0.42 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.