Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Charriere Bone Saw

Catalog No. 21124636 Shop All Surgical Design Products
Change view
Click to view available options
Length (English) Blade:
12 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
21-124-636 14 in.
21-124-635 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-636 Supplier Surgical Design™ Supplier No. ATPM016
Add to Cart
Add to Cart

Charriere bone saw is designed for powerful, controlled bone cutting during autopsy and forensic examinations.

  • Charriere Bone Saw, available in 12-in. and 14-in. lengths, engineered for demanding postmortem bone cutting
  • Features a robust frame and aggressive serrated blade for efficient sectioning of ribs, vertebrae, and dense long bones
  • Longer blade options provide extended stroke length, reducing cutting time and operator fatigue
  • Ideal for thoracic entry, cranial work, limb disarticulation, and pelvic access
  • Precision-sharpened teeth offer smooth, consistent cutting with reduced binding or skipping
  • Ergonomically contoured handle ensures a secure grip, even in wet autopsy conditions
  • Constructed from premium surgical-grade stainless steel for strength and corrosion resistance
  • Fully autoclavable and reusable, suitable for high-volume pathology and forensic facilities
  • Balanced weight distribution supports controlled cutting during extended dissections
  • Appropriate for human autopsy, forensic investigation, pathology labs, and veterinary necropsy
  • Cutting ribs and sternum-adjacent structures to open the thoracic cavity
  • Removing the skullcap during brain examinations
  • Sectioning large, dense bones (femur, humerus, pelvis)
  • Performing forensic disarticulation when required
  • Effective for full autopsies, teaching labs, and medicolegal investigations

Specifications

Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) Blade 14 in.
Length (Metric) Blade 35.5 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.