Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Pasteur Transfer Pipets
GSA_VASDP

Catalog No. 22037518 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Includes:
w/Cotton plug
w/out Cotton plug
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
22-037-518 14.6 cm w/Cotton plug
22-037-514 14.6 cm w/out Cotton plug
22-037-515 22.86 cm w/out Cotton plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-037-518 Supplier DWK Life Sciences Supplier No. 63A53P
Get 1 Extra Case of Pipets or Tubes When You Buy 3
View all promotions
Add to Cart
Add to Cart

Disposable

  • Made of borosilicate glass
  • Pasteur pipets are used to transfer small quantities of liquids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Certifications/Compliance USP type 1, ASTM E438, type 1, Class A
Description Body Length: 8.89cm; 3.5 in.
Diameter (English) Inner Tip Opening: 0.043 in.
Diameter (English) Outer 0.275 in.
Diameter (Metric) Inner Tip Opening: 0.11 cm
Diameter (Metric) Outer 0.7 cm
Material Borosilicate Glass
Includes w/Cotton plug
Length (English) 5.75 in.
Length (English) Tip 2.25 in.
Length (Metric) Tip 5.71 cm
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 14.6 cm
Type Pasteur Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.