Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chase Support Assembly

Catalog No. 06000495 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27 to 31 in.
33 to 37 in.
Weight (Metric):
2.0 kg
2.4 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (Metric)
06-000-495 33 to 37 in. 2.4 kg
06-000-494 27 to 31 in. 2.0 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-495
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Fisherbrand™ Chase Support Assembly can be used for work surfaces as well as drain lines and piping in the plumbing chase.

  • Assembly is height adjustable

Specifications

Weight (Metric) 2.4 kg
Depth (Metric) 17.8 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Depth (English) 7 in.
Height (English) 33 to 37 in.
Height (Metric) 83.8 to 94 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.