Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IDEX Health & Science Upchurch CHECK CHECK VALE OUTLET 3PSI

Catalog No. NC1518699
Encompass_Preferred

  • Prevent back-flow effectively.
  • Constructed with chemically resistant materials.
  • Specifications include a cracking pressure of 3 psi (0.2 bar).
  • Maximum pressure rating of 2,000 psi (138 bar).
  • Designed with low internal volume, only 16 µL.
  • Features port configuration of 1/4-28 Flat-Bottom Male to 1/4-28 Flat-Bottom Female.
  • Available thru-hole diameters: 0.020 in (0.50 mm) and 0.060 in (1.5 mm).
  • Utilizes a spring-actuated sealing system.
  • Biocompatible due to non-metallic components.
  • Excellent chemical resistance for use in harsh environments.

Catalog No. NC1518699 Supplier IDEX Health & Science Upchurch Supplier No. CV3316
May include imposed supplier surcharges.
Add to Cart
Add to Cart

  • Prevent back-flow effectively.
  • Constructed with chemically resistant materials.
  • Specifications include a cracking pressure of 3 psi (0.2 bar).
  • Maximum pressure rating of 2,000 psi (138 bar).
  • Designed with low internal volume, only 16 µL.
  • Features port configuration of 1/4-28 Flat-Bottom Male to 1/4-28 Flat-Bottom Female.
  • Available thru-hole diameters: 0.020 in (0.50 mm) and 0.060 in (1.5 mm).
  • Utilizes a spring-actuated sealing system.
  • Biocompatible due to non-metallic components.
  • Excellent chemical resistance for use in harsh environments.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.