Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IDEX Health & Science Upchurch CHECK VALVE CV-3315

Catalog No. NC0892889
Encompass_Preferred

  • Type: Inlet check valve
  • Manufacturer status: Obsolete
  • Cracking pressure: 3 psi (0.2 bar)
  • Maximum pressure rating: 2000 psi (138 bar)
  • Swept volume: 16 µL
  • Thread port configuration: 1/4-28 flat-bottom male to 1/4-28 flat-bottom female
  • Orifice ID: 0.020 in
  • Body materials: PEEK, PCTFE, perfluoroelastomer, PTFE, gold-plated stainless steel
  • Chemical resistance: Excellent
  • Sealing system: Spring-actuated
  • Application: Back-flow protection for 1/4-28 flat-bottom ports

Catalog No. NC0892889 Supplier IDEX Health & Science Upchurch Supplier No. CV3315
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Type: Inlet check valve
  • Manufacturer status: Obsolete
  • Cracking pressure: 3 psi (0.2 bar)
  • Maximum pressure rating: 2000 psi (138 bar)
  • Swept volume: 16 µL
  • Thread port configuration: 1/4-28 flat-bottom male to 1/4-28 flat-bottom female
  • Orifice ID: 0.020 in
  • Body materials: PEEK, PCTFE, perfluoroelastomer, PTFE, gold-plated stainless steel
  • Chemical resistance: Excellent
  • Sealing system: Spring-actuated
  • Application: Back-flow protection for 1/4-28 flat-bottom ports

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.