Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Parker Colorflow Hydraulic Check Valve, Steel, 5,000 psi, 5 gpm, 1 ea

Catalog No. 502793818
Encompass_Preferred

This Colorflow C series hydraulic check valve is engineered to provide reliable free flow in one direction while effectively blocking flow in the opposite direction. It is suitable for use in both hydraulic and pneumatic systems across industrial and mobile applications.

  • Features steel body construction and nitrile seals for durability.
  • Designed for in-line pipe mounting.
  • Includes poppets and poppet guides to maintain functional integrity under high flow rates or pulsations.
  • Supports a maximum operating pressure of 5,000 psi.
  • Operating temperature range of -40°C to 250°C.
  • Maximum flow rate of 19 L/min (5 gpm).
  • Equipped with 1/4 in. NPT connection ports.
  • Cracking pressure rated at 5 psi.

Catalog No. 50-279-3818 Supplier Grainger Supplier No. 1A044
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Colorflow C series hydraulic check valve is engineered to provide reliable free flow in one direction while effectively blocking flow in the opposite direction. It is suitable for use in both hydraulic and pneumatic systems across industrial and mobile applications.

  • Features steel body construction and nitrile seals for durability.
  • Designed for in-line pipe mounting.
  • Includes poppets and poppet guides to maintain functional integrity under high flow rates or pulsations.
  • Supports a maximum operating pressure of 5,000 psi.
  • Operating temperature range of -40°C to 250°C.
  • Maximum flow rate of 19 L/min (5 gpm).
  • Equipped with 1/4 in. NPT connection ports.
  • Cracking pressure rated at 5 psi.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.