Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS 3-Channel Heavy-Duty Linebacker™ Cable Protector

Catalog No. 19111091 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Red, Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-091 Red, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-091 Supplier Justrite™ Supplier No. CP3X225Y/O
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CHECKERS 3-Channel Heavy-Duty Linebacker™ Cable Protector provides a safe crossing for vehicles and pedestrian traffic while protecting valuable electrical cables and hose lines from damage in extreme weather conditions and work environments.

  • Protects Cables and Hoses Up to 2.25 in. outside diameter
  • Patented T-Connectors to Extend to Any Length
  • Reinforced Hinged Lid for Easy Cable Placement
  • All-Weather Polyurethane Construction
  • Patented 5-Bar Tread Surface for Maximum Traction
  • Easy to Transport, Setup, Disassemble, and Store
  • Ideal for Use in Oil and Gas Applications, Mining, Military, and Other Industrial
  • Environments with Heavy Trucks and Forklifts

Specifications

Color Red, Yellow
Diameter (English) Outer 2.25 in.
Height (English) 3.05 in.
Length (Metric) 91.4 cm
Weight (English) 28 lb.
Width (Metric) 50.8 cm
Diameter (Metric) Outer 5.75 cm
Height (Metric) 7.75 cm
Length (English) 36 in.
Weight (Metric) 12.7 kg
Width (English) 20 in.
Type 3-channel cable protector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.