Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS 5-Channel General-Purpose Guard Dog™ Cable Protector

Catalog No. 19111088 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Red, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-088 Red, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-088 Supplier Justrite™ Supplier No. GD5X125O/B
  • $500.82
    $382.65 / Each of 1

    Save $118.17

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CHECKERS 5-Channel General-Purpose Guard Dog™ Cable Protector provides a safe crossing for vehicle and pedestrian traffic while protecting valuable electrical cables and hose lines from damage.

  • Protects cables and hoses up to 1.325 in. outside diameter
  • Dog Bone™ connectors to extend to any desired length
  • Reinforced hinged lid for easy cable placement
  • All-weather polyurethane construction
  • Patented 5-bar tread surface for maximum traction
  • Includes four through-holes for temporary mounting
  • Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications

Specifications

Color Red, Black
Length (English) 36 in.
Height (English) 1.875 in.
Height (Metric) 4.76 cm
Length (Metric) 91.4 cm
Weight (English) 21 lb.
Weight (Metric) 9.6 kg
Width (English) 19.75 in.
Width (Metric) 50.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.