Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS 5-Channel Heavy-Duty Yellow Jacket™ Cable Protector

Catalog No. 19111087 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-087 Yellow, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-087 Supplier Justrite™ Supplier No. YJ5125Y/B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CHECKERS 5-Channel Heavy-Duty Yellow Jacket™ Cable Protector provides a safe crossing in high volume traffic areas while protecting valuable electrical cables and hose lines from damage.

  • Protects cables and hoses of up to 1 in. outside diameter
  • Dog Bone Connectors to extend to any desired length
  • Thick lid and base allow for high volume of traffic
  • Hinged lid for easy cable placement
  • Modular interlocking design
  • Ideal for use in industrial, commercial, and public applications

Specifications

Color Yellow, Black
Includes 5 channels for cables
Width (English) 19.75 in.
Width (Metric) 50.2 cm
Weight (Metric) 12.8 kg
Weight (English) 28.2 lb.
Height (English) 1.875 in.
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.54 cm
Length (Metric) 91.4 cm
Height (Metric) 4.76 cm
Length (English) 36 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.