Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS Easy Rider™ Speed Bumps

Catalog No. 19111086 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Yellow, Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-111-086 Yellow, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-086 Supplier Justrite™ Supplier No. GNRS2611YB
  • $277.00
    $210.65 / Each of 1

    Save $66.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CHECKERS Easy Rider™ Speed Bumps are the ideal maintenance-free parking lot solution. In addition to enhancing parking lot safety, the bumps can lower insurance premiums for lot owners.

  • Reduces vehicle speeds making parking lots safer for pedestrians and motorists.
  • Constructed from 100% recycled tires
  • Pre-formed to implement immediate installation
  • Flexible design conforms to the contour of virtually any road surface.
  • Long lasting and cost efficient
  • Reduces speed to 2 to 5 mph
  • High visibility at night
  • Simple installation
  • Product can be installed in sections to create varying lengths
  • Will not warp, crack, chip or rot
  • Can be installed on any road surface
  • Resistant to ultraviolet light, moisture, oil, and extreme temperatures
  • Temporary or permanent installation – Relocatable when resurfacing / maintaining road surfaces; products can be stored and re-used
  • Channeled bottom for cabling and piping
  • Maintenance free
  • Warranty: 3 years on the product; 1 year on the tape (under normal use)
  • Applications:
    • Safety of pedestrian and vehicle traffic requires improvement
    • Support and reinforce stop signs in parking lots
    • High risk of accidents on residential streets and in parking lots need to be reduced
    • Permanent or temporary lowering speed of motor vehicles is required
    • Only temporary installation is allowed or required
    • Installation on surfaces where only flexible rubber speed bumps may fully conform to the curvature of the road

Specifications

Color Yellow, Black
Description 6 ft. Speed Bump (Needs 4 bolts)
Width (Metric) 30.4 cm
Height (English) 2.25 in.
Length (English) 72 in.
Weight (English) 51 lb.
Width (English) 12 in.
Type Speed Bump
Height (Metric) 5.7 cm
Length (Metric) 182.9 cm
Weight (Metric) 23.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.