Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHECKERS™ General-Purpose Utility Wheel Chock
GREENER_CHOICE

Catalog No. 19121123 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
32 in. O.D. Tires
35 in. O.D. Tires
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-121-123 35 in. O.D. Tires
19-085-968 32 in. O.D. Tires
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-121-123 Supplier CHECKERS™ Supplier No. UC15004.5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Checkers™ General-Purpose Utility Wheel Chock are designed for ground vehicles and manufactured with highly durable, lightweight polyurethane. Ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles.

  • For tires with up to a 35 in. outside dia.
  • Rated for vehicles with a gross operating weight up to 70,000 lbs.
  • Weather-resistant, lightweight polyurethane
  • Resistant to oils, fuels, and solvents
  • Easy-grip carrying handle
  • Eyebolt for ropes or chains
  • High visibility orange color

Specifications

Color Hi-vis Orange
Width (Metric) 22.9 cm
Height (English) 8.5 in.
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Packaging Quantity 1 Ea.
Weight (English) 5.1 lb.
Width (English) 9 in.
Material Polyurethane
Type Wheel Chock
For Use With (Equipment) 35 in. O.D. Tires
Height (Metric) 21.6 cm
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.