Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS VersaMAT™ Ground Protection Mat
GREENER_CHOICE

Catalog No. 19111090 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (English):
3 ft.
4 ft.
Color:
Black
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color
19-111-090 4 ft. Black
19-121-124 3 ft. Black
19-111-089 4 ft. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-111-090 Supplier Justrite™ Supplier No. VM48
Add to Cart
Add to Cart

CHECKERS VersaMAT™ Ground Protection Mat was developed to be a multi-functional ground protection mat for times when a user is looking for the additional benefit of a walking or standing working surface with a heavy load capacity for construction equipment.

  • Low-profile slip-resistant traction surface makes this mat ideal for pedestrian applications.
  • SAggressive AlturnaMAT™ tread on one side but is also available with a smooth surface making it truly versatile.
  • High load-bearing capacity of 120 tons (dependent on sub-surface)
  • Can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment.
  • Weight of just 86 lb. (39 kg) at maximum size, it can be easily be deployed by hand.
  • Manufactured from 100% recycled high-density polyethylene
  • Durable and resistant to all weather conditions
  • Flexible construction means the mat will follow the contours of the ground, delivering a highly effective access solution on sloping or undulating ground conditions.
  • Can be connected together using flat Turn-A-Links or EZ Link connectors ensuring a firm and secure trackway.
  • Limited Lifetime Warranty

Specifications

Thickness (English) 0.5 in.
Length (English) 4 ft.
Thickness (Metric) 1.27 cm
Length (Metric) 1.22 m
Width (Metric) 2.44 m
Width (English) 8 ft.
Description Load Capacity: 240,000 lb. (108,862 kg)
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.