Learn More
Description
- Bayonet temple for greater comfort
- Coated with UV-AF™ or MAX6™ anti-fog
- Earplug retaining technology
- Hollowed out, lightweight frame for maximum airflow
- Premium design at a value price
- Removeable closed cell foam gasket
- Meets ANSI/ISEA Z87.1 2020 standard
Specifications
Specifications
| Lens Coating | Anti-fog, Impact-resistant |
| Lens Tint | Clear |
| Product Type | Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | U6 |
| Frame Type | Half Frame |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.