Learn More
CHEMetrics CHEMets Phosphate, ortho Test Kit Refill

Description
Specifications
Specifications
| Analytes | Phosphate, ortho |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | C-8501 and C-8510 comparators |
| Includes | 30 self-filling CHEMets ampoules to refill kit K-8510 |
| No. of Tests | 30 |
| Range | 0 to 1 ppm and 1 to 10 ppm |
| Test Method | Stannous Chloride |
| Type | CHEMets Refill Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.