Learn More
CHEMetrics CHEMets Nitrate Visual Water Test Kit

Description
Provide results in two minutes or less
Specifications
Specifications
| Analytes | Nitrate |
| Includes | Plastic case, Refill, Comparator, 25 mL sample cup, reaction tube with lid and instructions |
| No. of Tests | 30 |
| Range | 0 to 4.5 ppm as N |
| Test Method | Cadmium Reduction |
| Test Time | 15 min. |
| Type | CHEMets Visual Water Testing Kit |
Safety and Handling
Warning! Prop 65
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.