Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics COD Calibration Standard, 10,000 ppm
SDP

Catalog No. 13299442
Change view
Click to view available options
Concentration:
10,000 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
13-299-442 10,000 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-299-442 Supplier CHEMetrics Supplier No. A7310
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with COD (Chemical Oxygen Demand) in measuring the overall level of organic contamination in wastewater

  • COD Calibration Standard
  • 10,000 ppm
  • 200 mL
  • Shelf-Life: 8 months

Must be refrigerated

Specifications

Concentration 10,000 ppm
Type Calibration Standard

Not available in all areas.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.