Learn More
AquaPhoenix Scientific™ CHEMetrics™ Phenols CHEMets Visual Test Kit

Description
- Perform 30 tests
Specifications
Specifications
| pH Range | 6.5 to 8.5 |
| Volume (Metric) | 0.5 mL |
| For Use With (Application) | Wastewater, Industrial and Environmental Monitoring |
| Includes | 1 Bottle Activator Solution |
| Range | 0 to 300 ppm |
| Test Method | 4-Aminoantipyrine |
| Type | Phenol Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.