Learn More
AquaPhoenix Scientific™ CHEMetrics™ Phenols Vacu-vials™ Instrumental Test Kit

Description
- Perform 30 tests
- Instrument sold separately
Specifications
Specifications
| pH Range | 6.5 to 8.5 |
| Volume (Metric) | 0.5 mL |
| For Use With (Application) | Phenol Testing for Water and Wastewater Monitoring |
| For Use With (Equipment) | CHEMetrics Direct-Readout Photometer or Spectrophotometer accepting a 13 mm diameter round cell |
| Includes | 1 Bottle Activator Solution |
| Range | 0 to 20.0 ppm |
| Test Method | 4-Aminoantipyrine |
| Type | Phenol Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.