Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics VACUettes Ammonia Visual Test Kit
SDP

Catalog No. 13299246
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-246 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Contains mercury. Dispose according to local, state or federal laws.
Catalog No. 13-299-246 Supplier CHEMetrics Supplier No. K1510A/DEL

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Contains mercury. Dispose according to local, state or federal laws.

Includes

REMOVE

For high range visual colorimetric analysis

Enough supplies for 30 tests
  • Test time: 1 minute
  • Range: 0 to 60 and 60 to 600 ppm
  • MDL: 10 ppm
  • Method: Direct Nesslerization
  • Specifications

    Includes Kit comes in a plastic case and contains everything needed to perform 30 tests (except distilled water), Refill, Low and High Range Comparators, diluter snapper cup, micro test tube and instructions
    No. of Tests 30
    Range 0 to 60 ppm and 60 to 600 ppm
    Test Method Direct nesslerization
    Test Time 1 min.
    Type VACUettes Ammonia Test Kit
    WARNING: Reproductive Harm - www.P65Warnings.ca.gov

    Warning! Prop 65

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.