Learn More
CHEMetrics VACUettes Phosphate, ortho Visual Test Kit

Description
- Range: 0 to 30 and 30 to 300 ppm
- MDL: 5 ppm
- Method: Stannous Chloride
- Enough for 30 tests
Specifications
Specifications
| Includes | Kit comes in plastic case and contains everything needed to perform 30 tests: Refill, Low and High range comparators, Activator Solution, diluter snapper cup, sample cup top, and micro test tube, instructions and MSDS |
| No. of Tests | 30 |
| Range | 0 to 30 ppm and 30 to 300 ppm |
| Test Method | Stannous Chloride |
| Type | VACUettes Phosphate, ortho Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.